Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ H-Flex 1 Swinging Bucket Rotor and Accessories

Catalog No. 75003301
Change view
Click to view available options
Description:
18 x 15 mL Adapter
33 x 10/12 mL Adapter
400 mL Bottle/Centrilab Adapter
42 x 5/7 mL Adapter
8 x 50 mL Adapter
Biocontainment Lids
Buckets
Cross
Microplate Adapter
Replacement O-Rings
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
75-003-301 Buckets
75-003-303 8 x 50 mL Adapter
75-003-304 18 x 15 mL Adapter
75-003-305 33 x 10/12 mL Adapter
75-003-306 42 x 5/7 mL Adapter
75-003-308 400 mL Bottle/Centrilab Adapter
75-003-300 Cross
75-003-302 Biocontainment Lids
75-003-307 Microplate Adapter
75-003-309 Replacement O-Rings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 75-003-301 Supplier Thermo Scientific™ Supplier No. 75003301
Add to Cart
Edge
Add to Cart

Spin more with less! High capacity and flexibility—all in a small footprint.

Spin more with less! Whether clinical and diagnostic applications or cell culture and other research, now spin conical tubes, blood tubes and microplates all in one rotor for a small-footprint General Purpose centrifuge. High capacity and flexibility—all in a small footprint.

  • Auto-Lock and Click Seal biocontainment lids enable fast, one-handed rotor exchanges and lid locking
  • Spins blood tubes, conical tubes and microplates without changing rotor or buckets
  • Get results faster without the need to change hardware
  • Limit rotor maintenance and contamination potential with slide-coat technology eliminating the need for grease and lubricants
TRUSTED_SUSTAINABILITY

Specifications

Description Buckets
Material Forged/Machined Aluminum with Anodized Coating
Type Swinging Bucket Rotor
Capacity See Individual Adapter Capacities
Max. Speed 4297
For Use With (Equipment) Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series
Angle 90°
Certifications/Compliance Biocontainment Certified by CAMR™, HPA, Porton Down, UK
Biocontainment Yes, when used with biocontainment lids
Autoclavable Autoclavable
Quantity Set of 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.