Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labtech Inc H150-1000LT 115V

Catalog No. NC3663674
Encompass_Preferred

  • Designed for precise and consistent cooling in laboratory and industrial applications.
  • Stable temperature control with PID control mode.
  • Temperature control range from -20°C to 35°C.
  • Temperature stability of ±0.1°C.
  • Cooling capacity of 1000 W at 25°C and 100 W at -15°C.
  • Pump flow rate of 6.4 L/min.
  • Maximum pump pressure of 60 psi.
  • Touchscreen display for intuitive operation.
  • Constructed with environmentally friendly, CFC-free materials.
  • Features a liquid level indicator and built-in drain for maintenance.
  • Power supply of 115V, 50/60Hz.
  • Dimensions of 22 in x 15 in x 21 in.
  • Weight of 112 lbs.
  • Recommended chiller fluid: 50% glycol / 50% water.

Catalog No. NC3663674 Supplier Labtech Inc Supplier No. LW1000LT115
May include imposed supplier surcharges.
Add to Cart
Add to Cart

  • Designed for precise and consistent cooling in laboratory and industrial applications.
  • Stable temperature control with PID control mode.
  • Temperature control range from -20°C to 35°C.
  • Temperature stability of ±0.1°C.
  • Cooling capacity of 1000 W at 25°C and 100 W at -15°C.
  • Pump flow rate of 6.4 L/min.
  • Maximum pump pressure of 60 psi.
  • Touchscreen display for intuitive operation.
  • Constructed with environmentally friendly, CFC-free materials.
  • Features a liquid level indicator and built-in drain for maintenance.
  • Power supply of 115V, 50/60Hz.
  • Dimensions of 22 in x 15 in x 21 in.
  • Weight of 112 lbs.
  • Recommended chiller fluid: 50% glycol / 50% water.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.