Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard H200 Sequential Sterilization Wrap

Catalog No. 22355025
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30 x 30 cm)
15 x 15 in. (38 x 38 cm)
18 x 18 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
40 x 40 in.
48 x 48 in.
54 x 54 in.
54 x 72 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-355-025 54 x 72 in.
22-355-016 12 x 12 in. (30 x 30 cm)
22-355-017 15 x 15 in. (38 x 38 cm)
22-355-018 18 x 18 in.
22-355-019 24 x 24 in.
22-355-020 30 x 30 in.
22-355-021 36 x 36 in.
22-355-022 40 x 40 in.
22-355-023 48 x 48 in.
22-355-024 54 x 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 22-355-025 Supplier O&M Halyard Supplier No. HAL 68072
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sequential Sterilization Wraps (H200) are the industry standard for sterile processing teams.

  • Tear-, flame-, lint- and abrasion-resistant
  • POWERGUARD technology for enhanced microbial barrier protection
  • Pre-vacuum steam sterilant penetration
  • Ethylene Oxide (EO) sterilant penetration and residuals
  • Maintenance of package integrity (MPI) to meet FDA requirements
  • Instructions for Use that meet FDA guidelines
  • Class 1 flammability rating
  • Low linting
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Application) Light Linen Pk./Gowns, Towel Pk., Basins
For Use With (Equipment) Light Linen Pk., Linen Gowns, Towel Pk., Single Basins and Other Lighter Wrapping Needs (0 to 3 lb.)
Material SMS Fabric (H200)
Sterility Non-sterile
Latex Free Yes
No. per Case 100/Cs.
Dimensions (L x W) 54 x 72 in.
Product Type Sterilization Wrap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.