Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SCS Dri-Shield 2700, 15 x 18 in, 100/Pk.

Catalog No. 501916424
Encompass

SCS Dri-Shield 2700 series moisture barrier bags provide a static-safe environment for sensitive electronic devices. Constructed from multiple layers of aluminized polyester and polyethylene, these bags are designed to prevent moisture penetration and offer ESD shielding.

  • Thickness: 0.007 in (7 mil)
  • Material: Aluminized polyester and polyethylene laminate
  • Features: Heat sealable, suitable for vacuum packaging
  • Puncture resistant due to polyester layer
  • Minimizes penetration of electric fields with metal layers
  • Printed with ESD and moisture warning symbols for traceability
  • Meets ANSI/ESD S541, EIA 625, and ANSI/ESD S20.20 program requirements

Catalog No. 50-191-6424 Supplier MSC Supplier No. 39559638
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SCS Dri-Shield 2700 series moisture barrier bags provide a static-safe environment for sensitive electronic devices. Constructed from multiple layers of aluminized polyester and polyethylene, these bags are designed to prevent moisture penetration and offer ESD shielding.

  • Thickness: 0.007 in (7 mil)
  • Material: Aluminized polyester and polyethylene laminate
  • Features: Heat sealable, suitable for vacuum packaging
  • Puncture resistant due to polyester layer
  • Minimizes penetration of electric fields with metal layers
  • Printed with ESD and moisture warning symbols for traceability
  • Meets ANSI/ESD S541, EIA 625, and ANSI/ESD S20.20 program requirements

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.