Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard H300 Sequential Sterilization Wrap

Catalog No. 22355032
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in. (45 x 45 cm)
24 x 24 in.
30 x 30 in.
36 x 36 in.
45 x 45 in.
48 x 48 in.
54 x 54 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-355-032 54 x 54 in.
22-355-026 18 x 18 in. (45 x 45 cm)
22-355-027 24 x 24 in.
22-355-028 30 x 30 in.
22-355-029 36 x 36 in.
22-355-030 45 x 45 in.
22-355-031 48 x 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-355-032 Supplier O&M Halyard Supplier No. KIM 10854
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sequential Sterilization Wraps are the industry standard for sterile processing teams.

  • Tear-, flame-, lint- and abrasion-resistant
  • POWERGUARD technology for enhanced microbial barrier protection
  • Pre-vacuum steam sterilant penetration
  • Ethylene Oxide (EO) sterilant penetration and residuals
  • Maintenance of package integrity (MPI) to meet FDA requirements
  • Instructions for Use that meet FDA guidelines
  • Class 1 flammability rating
  • Low linting
  • Made in the USA

Specifications

Autoclavable Autoclavable
Color Blue
For Use With (Application) Light Linen Pk./Gowns, Towel Pk., Basins
For Use With (Equipment) Light Linen Pk., Linen Gowns, Towel Pk., Single Basins and Other Lighter Wrapping Needs (0 to 3 lb.)
Material SMS Fabric (H300)
Sterility Non-sterile
Latex Free Yes
No. per Case 100/Cs.
Dimensions (L x W) 54 x 54 in.
Product Type Sterilization Wrap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.