Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard H400 Sequential Sterilization Wrap

Catalog No. 22355041
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
40 x 40 in.
45 x 45 in.
48 x 48 in.
54 x 54 in.
54 x 72 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-355-041 54 x 72 in.
22-355-033 18 x 18 in.
22-355-034 24 x 24 in.
22-355-035 30 x 30 in.
22-355-036 36 x 36 in.
22-355-037 40 x 40 in.
22-355-038 45 x 45 in.
22-355-039 48 x 48 in.
22-355-040 54 x 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 22-355-041 Supplier O&M Halyard Supplier No. HAL 68272
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sequential Sterilization Wraps are the industry standard for sterile processing teams.

  • Tear-, flame-, lint- and abrasion-resistant
  • POWERGUARD technology for enhanced microbial barrier protection
  • Pre-vacuum steam sterilant penetration
  • Ethylene Oxide (EO) sterilant penetration and residuals
  • Maintenance of package integrity (MPI) to meet FDA requirements
  • Instructions for Use that meet FDA guidelines
  • Class 1 flammability rating
  • Low linting
  • Made in the USA

Specifications

Autoclavable Autoclavable
Color Blue
For Use With (Application) Light Linen Pk./Gowns, Towel Pk., Basins
For Use With (Equipment) Light Linen Pk., Linen Gowns, Towel Pk., Single Basins and Other Lighter Wrapping Needs (0 to 3 lb.)
Material SMS Fabric (H400)
Sterility Non-sterile
Latex Free Yes
No. per Case 50/Cs.
Dimensions (L x W) 54 x 72 in.
Product Type Sterilization Wrap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.