Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Eaton Push Button Operator, Extended, Illuminated, Blue, 30.5 mm, 1 ea

Catalog No. 502773323
Encompass_Preferred

This blue extended push button operator from the HT800 series is a 30.5 mm device designed for industrial applications. It features an illuminated design with a full voltage LED and is suitable for replacement of several other manufacturers' 30.5 mm devices.

  • Corrosion resistant NEMA 4X finish
  • Momentary action
  • 120 V AC/DC maximum lamp voltage
  • Chrome bezel with polymer operator material
  • Designed for 30.5 mm watertight and oiltight mounting
  • IP65 rated for ingress protection
  • Operating temperature range of 10°F to 140°F
  • UL and CSA certified

Catalog No. 50-277-3323 Supplier Grainger Supplier No. 13Z594
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This blue extended push button operator from the HT800 series is a 30.5 mm device designed for industrial applications. It features an illuminated design with a full voltage LED and is suitable for replacement of several other manufacturers' 30.5 mm devices.

  • Corrosion resistant NEMA 4X finish
  • Momentary action
  • 120 V AC/DC maximum lamp voltage
  • Chrome bezel with polymer operator material
  • Designed for 30.5 mm watertight and oiltight mounting
  • IP65 rated for ingress protection
  • Operating temperature range of 10°F to 140°F
  • UL and CSA certified

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.