Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard H500 Quick Check Sterilization Wrap

Catalog No. p-7225619
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
45 x 45 in.
48 x 48 in.
54 x 54 in.
54 x 72 in.
54 x 90 in.
60 x 60 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-355-093 18 x 18 in.
22-355-094 24 x 24 in.
22-355-095 30 x 30 in.
22-355-096 36 x 36 in.
22-355-097 45 x 45 in.
22-355-098 48 x 48 in.
22-355-099 54 x 54 in.
22-355-100 54 x 72 in.
22-355-101 54 x 90 in.
22-355-102 60 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 22-355-093 Supplier O&M Halyard Supplier No. KIM 34180
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Quick Check Sterilization Wrap is the fast, easy way to ensure instrument sterility is uncompromised.

  • Inspect trays easier and faster than ever
  • Superior microbial barrier protection with patented Powerguard technology
  • Made from recyclable #5 polypropylene fabric
  • Made in the USA

Specifications

Color Blue
Material Polypropylene
Sterility Non-sterile
Latex Free Yes
No. per Case 288/Cs.
Dimensions (L x W) 18 x 18 in.
Product Type Sterilization Wrap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.