Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Porta-King Modular In-Plant Office, Vinyl-Covered Drywall, 32 ft x 16 ft x 8 ft, 4-Wall

Catalog No. 502796222
Encompass_Preferred

This modular in-plant office provides a versatile, self-contained workspace solution designed for manufacturing, warehouse, and government facilities. The structure features a 4-wall design with gray vinyl-covered drywall panels and an aluminum frame to ensure a durable and professional environment. The unit comes unassembled and includes an integrated acoustical ceiling system for sound management.

  • Dimensions: 32 ft x 16 ft x 8 ft
  • Material: Vinyl-covered drywall with Class A fire rating
  • Includes (1) 20 ga steel hinged door with vision lite, 4 LED light fixtures, and 12 duplex electrical outlets (110 V AC)
  • Electrical features: Includes circuit breaker panel with 20 A circuit breaker
  • Insulation: R-9 rating
  • Sound reduction: STC 33
  • Locking system: Keyed lockset included
  • Origin: USA

Catalog No. 50-279-6222 Supplier Grainger Supplier No. 19TX94
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This modular in-plant office provides a versatile, self-contained workspace solution designed for manufacturing, warehouse, and government facilities. The structure features a 4-wall design with gray vinyl-covered drywall panels and an aluminum frame to ensure a durable and professional environment. The unit comes unassembled and includes an integrated acoustical ceiling system for sound management.

  • Dimensions: 32 ft x 16 ft x 8 ft
  • Material: Vinyl-covered drywall with Class A fire rating
  • Includes (1) 20 ga steel hinged door with vision lite, 4 LED light fixtures, and 12 duplex electrical outlets (110 V AC)
  • Electrical features: Includes circuit breaker panel with 20 A circuit breaker
  • Insulation: R-9 rating
  • Sound reduction: STC 33
  • Locking system: Keyed lockset included
  • Origin: USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.