Learn More
Description
- Biosafety Level: 2
- One self-contained device including a lyophilized microorganism pellet, reservoir of hydrating fluid and inoculating swab (KWIK-STIK™ format)type b; beta lactamase negative
Specifications
Specifications
| ATCC® | ATCC 10211 |
| Biosafety Level | 2 |
| Content And Storage | 2°C to 8°C |
| Format | Lab Elite CRM |
| Manufacturing Origin | United States |
| Product Type | Lab Elite CRM |
| For Use With (Application) | Microbial Identification |
| Packaging Type | Plastic Canister |
| Quantity | 1 KWIK-STIK |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
