Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Cotter Pin, 5/8-1 in. Shaft, 25 Pack

Catalog No. 502869214
Encompass

This hair pin cotter is designed to secure pins in various applications. It features a shaft diameter ranging from 5/8 to 1 in., a length of 3-1/4 in., and a wire diameter of 0.177 in., constructed from Grade 2 Spring Steel with a plain steel finish.

  • Shaft diameter range: 5/8 to 1 in.
  • Length: 3-1/4 in.
  • Wire diameter: 0.177 in.
  • Material: Grade 2 spring steel
  • Finish: Plain steel
  • Packaging: Sold in 25-packs

Catalog No. 50-286-9214 Supplier MSC Supplier No. 50711522
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hair pin cotter is designed to secure pins in various applications. It features a shaft diameter ranging from 5/8 to 1 in., a length of 3-1/4 in., and a wire diameter of 0.177 in., constructed from Grade 2 Spring Steel with a plain steel finish.

  • Shaft diameter range: 5/8 to 1 in.
  • Length: 3-1/4 in.
  • Wire diameter: 0.177 in.
  • Material: Grade 2 spring steel
  • Finish: Plain steel
  • Packaging: Sold in 25-packs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.