Learn More
Description
- 100% continuous nylon filament creates an ideal barrier between hands and disposable gloves
- Reduces allergies and adverse reactions that can be caused by prolonged exposure to latex
- Packaged in a secure box so that liners remain clean
- Fully launderable up to 20 times without shrinking
- Half finger, regular cuff design
- Non-sterile
- Made in US
Specifications
Specifications
| Applications | Healthcare |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Medical Glove Liner |
| Size | Universal |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.