Learn More
Description
- The model represents half of the left lower jaw of a young person.
- One section of bone is removable from the half lower jaw to expose the tooth roots, spongiosa, vessels and nerves.
- Canine and first molar are removable from the half lower jaw, and longitudinally sectioned.
- Half lower jaw on stand.
- Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge.
- Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
- TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
Specifications
Specifications
| Dimensions (L x W x H) | 13.8 x 7.1 x 14.2 in. |
| For Use With (Application) | Anatomy Learning and Teaching |
| Includes | 6 Parts |
| Weight (English) | 2.91 lb. |
| Product Type | Human Jaw Model |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


