Learn More
Description
Includes
Universal identification sign and Inspection tags
Save space and fits into any work environment.
- Barrier-free, fully-assembled and factory-tested
- Operated by ergonomic, highly visible push handle providing effective wash down coverage and spray pattern
- Integral strainer reduces debris in water thus prevents clogging
- The Aquaduct™ self-draining design with seperate supply and waste pipes
- 1/2 in. NPT water supply inlet piping on unit and 1.25 in. NPT drain outlet for eyewash
- NPT, Yellow BradTect™ galvanized steel pipes
- Chrome-plated brass ball valve with extended Type 304 stainless-steel push handle
- Yellow impact-resistant plastic or Type 304 corrosion-resistant stainless-steel bowl
- Heavy-gauge sand cast aluminum protected with BradTect™ safety yellow coating
- Integral water flow of 4.8 gpm at 30psi
- ABS plastic perforated sprayhead provides soft spray for cleansing eyes and face
- Contains antimicrobial agent
- 8 ft. (2438mm) yellow reinforced thermoplastic hose having 3/8 in. NPT male thread
- Burst strength: 450psi
Certifications
UL listed
Compliance
Exceeds ANSI Standard Z358.1
Specifications
Specifications
| Activation | Push Handle |
| Certifications/Compliance | ANSI Z358.1-2009, ADA, EN 15154-1, EN 15154-2, UL |
| Color | Yellow |
| Depth (English) | 10 in. |
| Depth (Metric) | 25.4 cm |
| Flow Rate | 0.4 gpm |
| For Use With (Application) | Instant Relief to Eyes from Harmful Particulates or Chemicals |
| Height (English) | 41.5 in. |
| Height (Metric) | 105.41 cm |
| Includes | Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag |
| Show More |
Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.