Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bradley™ Halo™ Pedestal-Mount Eyewashes

Catalog No. 19120567 Shop All Bradley Corporation Products
Change view
Click to view available options
Includes:
Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag
Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag, Plastic hinged dust cover
Depth (English):
10 in.
10.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Depth (English)
19-120-567 Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag, Plastic hinged dust cover 10.75 in.
19-053-481 Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-120-567 Supplier Bradley™ Supplier No. S19214DC

missing translation for 'validMainframeMsg'

Includes

Universal identification sign and Inspection tags

The Bradley Halo™ Pedestal-Mount Eyewash delivers effective eye washdown coverage and spray pattern.

Save space and fits into any work environment.

  • Barrier-free, fully-assembled and factory-tested
  • Operated by ergonomic, highly visible push handle providing effective wash down coverage and spray pattern
  • Integral strainer reduces debris in water thus prevents clogging
  • The Aquaduct™ self-draining design with seperate supply and waste pipes
  • 1/2 in. NPT water supply inlet piping on unit and 1.25 in. NPT drain outlet for eyewash
  • NPT, Yellow BradTect™ galvanized steel pipes
  • Chrome-plated brass ball valve with extended Type 304 stainless-steel push handle
  • Yellow impact-resistant plastic or Type 304 corrosion-resistant stainless-steel bowl
  • Heavy-gauge sand cast aluminum protected with BradTect™ safety yellow coating
  • Integral water flow of 4.8 gpm at 30psi
  • ABS plastic perforated sprayhead provides soft spray for cleansing eyes and face
  • Contains antimicrobial agent
  • 8 ft. (2438mm) yellow reinforced thermoplastic hose having 3/8 in. NPT male thread
  • Burst strength: 450psi

Certifications

UL listed

Compliance

Exceeds ANSI Standard Z358.1

Specifications

Activation Push Handle
Certifications/Compliance ANSI Z358.1-2009, ADA, EN 15154-1, EN 15154-2, UL
Color Yellow
Depth (English) 10.75 in.
Depth (Metric) 27.3 cm
Flow Rate 0.4 gpm
For Use With (Application) Instant Relief to Eyes from Harmful Particulates or Chemicals
Height (English) 41.5 in.
Height (Metric) 105.41 cm
Includes Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, Eyewash stay open Chrome Plated Brass ball valve, universal identification sign, inspection tag, Plastic hinged dust cover
Material Stainless Steel
Mounting Pedestal
Pressure 30 to 90 psi
Product Type Halo Eyewash
Width (English) 15.5 in.
Width (Metric) 39.37 cm
Show More Show Less

Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.