Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Erlab™ HALO VOC Laboratory Grade Air Filtration System
GREENER_CHOICE

Catalog No. 08444059 Shop All Erlab Products
Change view
Click to view available options
For Use With (Equipment):
Analytical Laboratory Equipment
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08-444-059 Analytical Laboratory Equipment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-444-059 Supplier Erlab™ Supplier No. HALOVOC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Laboratory grade air filtration and purification system for the removal of lingering chemical odors from VOC.

Provide healthier, cleaner air in your laboratory with HALO, a ceiling-mounted, laboratory grade air filtration system working to purify the air from fugitive emissions present in the lab and providing real-time communication with the lab manager and users 24/7. HALO is designed to effectively clean 250 to 300 square feet of space, so there is no need for HVAC connection, additions, or upgrades. Each HALO is an independent system, taking in polluted laboratory air, capturing molecules that cause noxious odors and returning clean air directly back into the laboratory. This laboratory molecular filtration system contains Neutrodine, a powerful activated carbon mixture combined with a pre-filter that captures a large variety of airborne fumes and odors.

A soft band of light assures the occupants of the lab that the air is clean. When the LED lights slowly pulse, HALO is letting you know that it is sensing and capturing fugitive emissions. Each HALO comes with Erlab™'s state-of-the-art filters for the capture of VOC.

  • Easy access panel for quick filter changes
  • Also effective in reduction of air exchange rates per hour (ACH) needed to reduce possible concentration of pollutants
  • Uses exclusive set of tools consisting of Smart-Light Communication™
  • Easily check status, change setting, or check for routine maintenance via smartphone, tablet or PC
  • BACnet capable
  • Exclusive Erlab™ Lifetime Warranty
  • Comes equipped with needed filters and sensor (replacement filter will be HF4)

Specifications

Airflow Rate 130 cfm
For Use With (Equipment) Analytical Laboratory Equipment
Height (English) 10.25 in.
Weight (English) 70 lb.
Weight (Metric) 31 Kg
Width (English) 23.25 in.
Height (Metric) 260 mm
Includes HF4 VOC Carbon Filter, Pre-Filter XLS, Fan Pre-Filter, Solvent Sensor
Amperage 0.42 A
Width (Metric) 592 mm
Product Type Filtration System
Voltage 80/240 V
Material Stainless Steel (304)
For Use With (Application) Lingering Chemical Odor Removal
Frequency 50/60 Hz
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.