Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Halyard Health Universal Precautions Lab Jackets

Catalog No. 23500187
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-500-187 Medium
23-500-186 Small
23-500-189 X-Large
23-500-188 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 23-500-187 Supplier Halyard Health Supplier No. 10071
Add to Cart
Add to Cart
This item is not returnable. View return policy

Protective tri-layer fabric offers resistance to blood strikethrough at various levels of exposure.

  • Knit collar and cuffs
  • Five snaps
  • Three reinforced pockets
  • Neck loop for hanging
  • Size/name label

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Unisex
Material SMS
Color White
Cuff Style Knit
No. of Pockets 3
Collar Type Standing
Size (Metric) Chest 60.75 cm
Length (Metric) 74.9 cm
Length (Metric) Sleeve 49.5 cm
Construction 3-layer SMS, Reinforced pockets
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.