Learn More
Halyard Health BASIC™ Lab Coat With Traditional Collar and Knit Cuffs
Description
- Traditional collar and knit cuffs
- 4 snaps
- 2 reinforced pockets
- Size/name label
- Protective 3-layer SMS fabric
- For low exposure to fluids or chemicals
Specifications
Specifications
| Size | Medium |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Fluids |
| No. of Pockets | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.