Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Halyard Health BASIC™ Lab Coat With Traditional Collar and Knit Cuffs

Catalog No. 23500182
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (Metric) Chest:
57.15 cm
60.35 cm
67.75 cm
73.05 cm
81.45 cm
Length (Metric):
95.3 cm
106.7 cm
107.6 cm
108 cm
112.3 cm
Length (Metric) Sleeve:
45.7 cm
49.5 cm
50.8 cm
53.3 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Chest Length (Metric) Length (Metric) Sleeve
23-500-182 X-Large 73.05 cm 108 cm 50.8 cm
23-500-179 Small 57.15 cm 95.3 cm 45.7 cm
23-500-180 Medium 60.35 cm 106.7 cm 49.5 cm
23-500-181 Large 67.75 cm 107.6 cm 49.5 cm
23-500-183 2X-Large 81.45 cm 112.3 cm 53.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-500-182 Supplier Halyard Health Supplier No. 10123
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protective tri-layer fabric offers resistance to blood strikethrough at various levels of exposure

  • Traditional collar and knit cuffs
  • 4 snaps
  • 2 reinforced pockets
  • Size/name label
  • Protective 3-layer SMS fabric
  • For low exposure to fluids or chemicals

Specifications

Size X-Large
Material SMS Fabric
Color White
Cuff Style Knit
Sterility Non-sterile
Description 3-layer SMS
Collar Type Standard fold
Size (Metric) Chest 73.05 cm
Length (Metric) 108 cm
Length (Metric) Sleeve 50.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.