Learn More
Halyard Health Professional Jackets
Description
Protective tri-layer fabric offers resistance to blood strikethrough at various levels of exposure
- Protective 3-Layer SMS Fabric
- For moderate fluid contact
- Knit collar and cuffs
- Five snaps and two reinforced pockets
- Neck loop fro hanging
- Includes size/name label
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Large |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| Resistance | Fluids |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.