Learn More
Halyard Health Universal Precautions Lab Coats
Description
- For low to moderate exposure to fluids or chemicals
- Traditional collar and knit cuffs
- Six snaps
- Three reinforced pockets
- Back vent
- Neck loop for hanging
- Size/name label
- Available in colors blue and white
Specifications
Specifications
| Size | Small |
| Material | SMS Fabric |
| Color | Blue |
| Cuff Style | Knit |
| Description | 3-layer SMS fabric |
| Size (Metric) Chest | 54.2 cm |
| Length (Metric) | 105.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.