Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard Quick Check Sterilization Wrap (H100)

Catalog No. 23500330
Change view
Click to view available options
Dimensions (L x W):
101 x 101 cm (40 x 40 in.)
114 x 114 cm (45 x 45 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
30 x 30 cm (12 x 12 in.)
38 x 38 cm (15 x 15 in.)
45 x 45 cm (18 x 18 in.)
50 x 50 cm (20 x 20 in.)
60 x 60 cm (24 x 24 in.)
76 x 76 cm (30 x 30 in.)
91 x 91 cm (36 x 36 in.)
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-500-330 30 x 30 cm (12 x 12 in.)
23-500-331 38 x 38 cm (15 x 15 in.)
23-500-332 45 x 45 cm (18 x 18 in.)
23-500-333 50 x 50 cm (20 x 20 in.)
23-500-334 60 x 60 cm (24 x 24 in.)
23-500-335 76 x 76 cm (30 x 30 in.)
23-500-336 91 x 91 cm (36 x 36 in.)
23-500-337 101 x 101 cm (40 x 40 in.)
23-500-338 114 x 114 cm (45 x 45 in.)
23-500-339 121 x 121 cm (48 x 48 in.)
23-500-340 137 x 137 cm (54 x 54 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 23-500-330 Supplier O&M Supplier No. 34154
Add to Cart
Add to Cart
This item is not returnable. View return policy

Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.

  • Inspect trays easier and faster than ever
  • Superior microbial barrier protection with patented Powerguard technology
  • Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
  • Made from recyclable No. 5 polypropylene fabric
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Equipment) Light linen packs, linen gowns, towel packs, single basins and other lighter wrapping needs (0 to 3 lb.)
Material SMS Fabric (H100)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
Length (English) 12 in.
Width (English) 12 in.
Product Type Sterilization Wrap
Length (Metric) 30 cm
Width (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.