Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Micro Syringe Pipette

Catalog No. 13684112A Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
0.2 to 3.0 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-684-112A 0.2 to 3.0 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-684-112A Supplier Hamilton™ Supplier No. 84250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Micro Pipet Disposable Tips (13-684-112B)

For samples that are not compatible with traditional polypropylene pipette tips.

  • Disposable tip
  • The sample only wets the disposable PTFE tip, eliminating cross-contamination
  • Spring-loaded plunger and adjustable stops ensure excellent reproducibility
  • The 19mm electro-taped needle enables easy attachment of the PTFE tips

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance NIST
Material Borosilicate Glass
For Use With (Application) HPLC injection valves and sample pipette
Length (English) 0.75 in.
Length (Metric) 19.1 mm
Product Type Microsyringe Pipette
Disposable Single-use
Model 701 N
Volume (Metric) 0.2 to 3.0 μL
For Use With (Equipment) HPLC Injection Valves and Sample Pipette
Connection Type Cemented Needle
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.