Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton Bell VanGuard™ Centrifuge

Catalog No. 22313774
Change view
Click to view available options
Capacity:
90 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-313774 90 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-313774 Supplier Hamilton Bell Supplier No. V650015 ML

missing translation for 'validMainframeMsg'

Designed specifically for physicians' offices and clinical laboratories

Performs separation procedures for blood, fecal, and high density sedimentation. Provides integral aerosol and splash protection to minimize exposure to infectious diseases.

  • Capacity: 90mL
  • Speed: 3400rpm (±100); 1318rcf
  • Timer: 1 to 60 min. with ±5% accuracy (60 min.), ±7-10% (<60 min.)

Order Info

Overall L x W x H: 12 x 11 x 9 in. (30 x 30 x 22.5cm). Shipping weight: 16 lb. (7.25kg). For 110V 60Hz.

Specifications

Capacity 90 mL
Max. Speed 3,400 rpm
Refrigerated No
Height (English) Exterior 9 in.
Height (Metric) Exterior 22.5 cm
Length (English) Exterior 12 in.
Length (Metric) Exterior 30 cm
Width (English) Exterior 11 in.
Width (Metric) Exterior 30 cm
Electrical Requirements 110 V 60 Hz
Rotor Included No
Dimensions (HWD) 9 x 11 x 12 in. (22.5 x 30 x 30 cm)
Net Weight 16 lb. (7.2 kg)
Run Time 1 to 60 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.