Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Hamilton Caster Rigid Caster, 10 in, Ace-Tuf Rubber, 550 lb Capacity

Catalog No. 5000516775
Encompass

This rigid caster is designed for maintenance, repair, and operations. It features a 10 in x 2 3/4 in Ace-Tuf rubber wheel on a light duty polypropylene wheel with 3/4 in ball bearings.

  • Rigid caster design.
  • Bright zinc plated finish.
  • Black tire on gray center wheel.
  • Weldment rig type.
  • High temperature range up to 160 °F.
  • Low temperature range down to -10 °F.
  • High impact resistance.
  • High moisture resistance.
  • High cushioning (resilience).
  • Load capacity of 550 lb at 3 mph.
  • Overall height is 11.5 in.
  • Mounting plate measures 4 1/2 in x 6 1/4 in.
  • Non-precision ball bearing type.
  • Features a 1/2 in diameter axle bolt and lock nut with spanner bushing.
  • Cold forged steel mounting plate and continuously welded formed steel legs.

Catalog No. 50-005-16775 Supplier MSC Supplier No. 06418347
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid caster is designed for maintenance, repair, and operations. It features a 10 in x 2 3/4 in Ace-Tuf rubber wheel on a light duty polypropylene wheel with 3/4 in ball bearings.

  • Rigid caster design.
  • Bright zinc plated finish.
  • Black tire on gray center wheel.
  • Weldment rig type.
  • High temperature range up to 160 °F.
  • Low temperature range down to -10 °F.
  • High impact resistance.
  • High moisture resistance.
  • High cushioning (resilience).
  • Load capacity of 550 lb at 3 mph.
  • Overall height is 11.5 in.
  • Mounting plate measures 4 1/2 in x 6 1/4 in.
  • Non-precision ball bearing type.
  • Features a 1/2 in diameter axle bolt and lock nut with spanner bushing.
  • Cold forged steel mounting plate and continuously welded formed steel legs.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.