Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Fill Tubing

Catalog No. 13621500 Shop All Hamilton Company Products
Change view
Click to view available options
Needle Gauge:
12 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
13-621-500 12 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-621-500 Supplier Hamilton™ Supplier No. 240000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Material PTFE
Needle Gauge 12 G
Length (English) 25.59 in.
Length (Metric) 65 cm
Product Type Fill Tubing
Volume (Metric) 2042 μL
For Use With (Equipment) ML500 valves with M6 threads, used with volumes greater than 1mL syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.