Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ HPLC Reverse Phase Bulk Packing Resin, Sold by MilliporeSigma™ Supelco™

Catalog No. 111012156 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Particle Size:
12 to 20 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
11-101-2156 12 to 20 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-2156 Supplier MilliporeSigma Supelco Supplier No. HAM795811EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PRP-1, Particle Size: 12-20 μm

  • PSDVB Packing
  • Maximum Pressure: 5000 psi
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 12 to 20 μm
Pore Size 100 Å
Quantity 1 Ea.
Product Line Hamilton
Description PSDVB Packing
Product Type Bulk Resin

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.