Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microlab™ 500 Diluter/Dispenser System Accessories

Catalog No. 14819155 Shop All Hamilton Company Products
Change view
Click to view available options
Capacity (Metric):
702 μL
2827 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-819-155 2827 μL
14-819-158 702 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-819-155 Supplier Hamilton™ Supplier No. 240360
Add to Cart
Add to Cart

Tubing Assembly, PTFE, FEP

For use with Hamilton Microlab 500 Diluter/Dispenser

Specifications

Material FEP, PTFE
Overall Length (English) 35.43 in.
Overall Length (Metric) 90 cm
For Use With Microlab 500 Diluter/Dispenser
For Use With (Application) Use with syringe volumes >1mL
Gauge 12 G
Capacity (Metric) 2827 μL
Product Type Tubing Assembly
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.