Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Hamilton Swivel Top Plate Caster, Forged Steel, 6 in Wheel, 2,000 lb Capacity

Catalog No. 5000530274
Encompass

This swivel top plate caster features a forged steel wheel with a 6 in diameter and a 2 in width. It has a load capacity of 2,000 lb and an overall height of 7-1/2 in. Designed for manufacturing applications, it has a hot forged construction with roller bearings and an enamel finish.

  • Mount type: Plate
  • Wheel diameter: 6 in
  • Wheel material: Forged steel
  • Wheel width: 2 in
  • Bearing type: Roller
  • Construction: Hot forged
  • Load capacity: 2,000 lb
  • Overall height: 7-1/2 in
  • Plate length: 5 in
  • Plate width: 4 in
  • Swivel style
  • Enamel finish/coating
  • Manufactured in the United States

Catalog No. 50-005-30274 Supplier MSC Supplier No. 75650358
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel top plate caster features a forged steel wheel with a 6 in diameter and a 2 in width. It has a load capacity of 2,000 lb and an overall height of 7-1/2 in. Designed for manufacturing applications, it has a hot forged construction with roller bearings and an enamel finish.

  • Mount type: Plate
  • Wheel diameter: 6 in
  • Wheel material: Forged steel
  • Wheel width: 2 in
  • Bearing type: Roller
  • Construction: Hot forged
  • Load capacity: 2,000 lb
  • Overall height: 7-1/2 in
  • Plate length: 5 in
  • Plate width: 4 in
  • Swivel style
  • Enamel finish/coating
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.