Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Hamilton Tube Rack Stabilizer
SDP

Catalog No. 22000429
Change view
Click to view available options
Size:
1 slot
2 slot
3 slot
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-000-429 1 slot
22-000-430 2 slot
22-000-431 3 slot
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-000-429 Supplier Poltex Supplier No. SMPSTABHAM1
Add to Cart
Add to Cart

Stabilizes extractor tube strip/racks when loading/unloading.

Durable and cleanable PETG construction

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Blood Tube Sample Strip
Material PETG
Positions 1
Sterility Non-sterile
For Use With (Equipment) Qiasymphony extractor racks, hamilton racks
Quantity 1
Size 1 slot
Length (Metric) 482 mm
Weight (Metric) 150 g
Height (Metric) 25 mm
Width (Metric) 108 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.