Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC NUPLA Non-Marring Hammer, 9 oz, 1 in Face, 1 ea

Catalog No. 501305138
Encompass

This non-marring hammer is engineered with a 9 oz composite head and a 1 in face diameter, making it suitable for applications requiring a soft striking surface. It features a durable fiberglass handle and a replaceable face for extended utility.

  • Head type: Replaceable face
  • Head weight: 9 oz
  • Head material: Composite
  • Handle material: Fiberglass
  • Face diameter: 1 in
  • Handle length: 11 in
  • Hardness: Soft

Catalog No. 50-130-5138 Supplier MSC Supplier No. 88352315
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This non-marring hammer is engineered with a 9 oz composite head and a 1 in face diameter, making it suitable for applications requiring a soft striking surface. It features a durable fiberglass handle and a replaceable face for extended utility.

  • Head type: Replaceable face
  • Head weight: 9 oz
  • Head material: Composite
  • Handle material: Fiberglass
  • Face diameter: 1 in
  • Handle length: 11 in
  • Hardness: Soft

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.