Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Hand Crank Tilting Autopsy Cart with Stainless Steel Trough Top
GSA_VASDP

Catalog No. 22444052 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
204.47 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-052 204.47 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-052 Supplier Mopec Supplier No. DB300

missing translation for 'validMainframeMsg'

Designed with a hand lifting mechanism that elevates one end of the autopsy cart allowing for a sloped surface. Mopec™ Hand Crank Tilting Autopsy Cart with Stainless Steel Trough Top can be used in conjunction with any of Mopec™ C Series Wall Mounted Autopsy Sinks.

  • All welded stainless steel frame
  • Tops include drain hole and plug
  • Four heavy duty 5 in. casters
  • 3 total locks and 1 directional lock
  • Hand crank with hydraulic lift system for tilting mechanism

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Autopsy Table and Cart
Material Stainless Steel
Includes Tops with Drain Hole and Plug
Height (English) 34.88 in.
Length (English) 80.5 in.
Width (English) 32 in.
Height (Metric) 88.6 cm
Length (Metric) 204.47 cm
Load Capacity (English) 500 lb.
Load Capacity (Metric) 226.8 Kg
Width (Metric) 81.28 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.