Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger DAYTON Hand Drum Pump, Siphon Action, Polyethylene, 2.13 oz Per Stroke, 1 ea

Catalog No. NC0993806
Encompass_Preferred

This manual siphon pump is designed for efficient, low-volume fluid transfer from 5 gal. buckets or pails. It utilizes a natural siphoning action, allowing for quiet operation when moving fluids between containers set at different heights. The lightweight construction features a durable polyethylene housing and is compatible with a wide range of liquids, including antifreeze, detergents, soaps, and various water-based fluids.

  • Flow rate: 2.13 oz per stroke
  • Maximum flow rate: 2 GPM
  • Maximum fluid temperature: 140°F
  • Maximum viscosity: 500 SUS
  • Includes built-in anti-siphon vent cap and 1 1/2 in. bung adapter
  • Corrugated flexible discharge tube and suction tube included
  • Compatible with motor oil, DEF, and sodium hypochlorite up to 20%

Catalog No. NC0993806 Supplier Grainger Supplier No. 38Y789
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This manual siphon pump is designed for efficient, low-volume fluid transfer from 5 gal. buckets or pails. It utilizes a natural siphoning action, allowing for quiet operation when moving fluids between containers set at different heights. The lightweight construction features a durable polyethylene housing and is compatible with a wide range of liquids, including antifreeze, detergents, soaps, and various water-based fluids.

  • Flow rate: 2.13 oz per stroke
  • Maximum flow rate: 2 GPM
  • Maximum fluid temperature: 140°F
  • Maximum viscosity: 500 SUS
  • Includes built-in anti-siphon vent cap and 1 1/2 in. bung adapter
  • Corrugated flexible discharge tube and suction tube included
  • Compatible with motor oil, DEF, and sodium hypochlorite up to 20%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.