Learn More
Description
- An excellent alternative to more expensive models.
- Produces a terminal voltage of 6.3V.
- Produces a maximum current output of 1.2A.
- Comes with two 15 inch leads.
- Ages 7 plus
Specifications
Specifications
| Voltage | 6.3 V |
| Includes | 2 to 15 in. leads and operational manual |
| Product Type | Handheld Generator |
| Length (English) | 7.5 in. |
| Height (English) | 5 in. |
| Depth (English) | 2.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
