Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ Hand-Held Magnifier with LED
SDPSCI_ED

Catalog No. S38840 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
2x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38840 2x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38840 Supplier Carson™ Supplier No. HM44

missing translation for 'validMainframeMsg'

Compact lightweight magnifier for low vision reading aide.

  • LED lighted hand-held magnified
  • Rimmed design to protect lens from scratching, damage
  • Sharp, clear, precise acrylic lens

Specifications

Color Gray
Weight (Metric) 110 g
Product Type Magnifier, Handheld
Height (Metric) 2.54 cm
Diameter (Metric) Lens 10.93 cm
Width (Metric) 11.43 cm
Diameter (Metric) Outer 10.93 cm
Magnification 2x
Length (Metric) 24.13 cm
Material Acrylic
Diameter (Englis) Lens 4.3 in.
Lighting LED
Length (English) 9.5 in.
Weight (English) 0.26 lb.
Dimensions (L x W x H) 24.13 x 11.43 x 2.54cm (9.5 x 4.5 x 1.0 in.)
Width (English) 4.5 in.
For Use With (Application) Reading/Inspection
Height (English) 1 in.
Diameter (English) Outer 4.3 in.
Description Model: HM-44
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.