Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ HAND MEDIC™ ADX-7™ Dispenser Black
SDP

Catalog No. 19043858 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Capacity (Metric):
700 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-043-858 700 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-043-858 Supplier GOJO™ Supplier No. 878206
  • $31.85
    $23.65 / Each

    Save $8.20

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $166.00
    $123.65 / Case of 6 EA

    Save $42.35

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for trouble-free performance with engineering grade plastics construction. Dispenser features a compact design, making it ideal for tight spaces.

  • Compact, manual dispenser
  • Professional Skin Conditioner
  • Sight window makes it easy to check refill level
  • ADA compliant for protrusion into walkways
  • Lifetime performance guarantee
  • Black finish
TRUSTED_SUSTAINABILITY

Specifications

Product Type Skin Care Dispenser
Color Black
Length (Metric) 3.94 cm
Width (Metric) 100.08 mm
Height (Metric) 248.67 mm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 700 mL
For Use With (Application) Helps prevent dry, cracked skin by maintaining skin's moisture level
Quantity 6/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.