Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ HAND MEDIC™ ADX-7™ Dispenser White
SDP

Catalog No. 19043857 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Capacity (Metric):
700 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-043-857 700 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-043-857 Supplier GOJO™ Supplier No. 878106

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for trouble-free performance with engineering grade plastics construction. Dispenser features a compact design, making it ideal for tight spaces.

  • Compact, manual dispenser
  • Professional Skin Conditioner
  • Sight window makes it easy to check refill level
  • ADA compliant for protrusion into walkways
  • Lifetime performance guarantee
  • White finish
TRUSTED_SUSTAINABILITY

Specifications

Product Type Skin Care Dispenser
Color White
Length (Metric) 248.67 mm
Width (Metric) 100.08 mm
Height (Metric) 248.67 mm
Holds Hand Lotion
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Top Loading
Capacity (Metric) 700 mL
For Use With (Application) Helps prevent dry, cracked skin by maintaining skin's moisture level.
Quantity 6/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.