Learn More
Description
- Draws attention to interactive whiteboards, charts, maps, and more
- Reinforces fluency, vocabulary, and phonics as you point to parts of a text, pocket chart, or big book
- Available in 11, 12 or 24 in. lengths (27.9, 30.5, 61cm)
- 24 in. Pointers come with convenient metal hanger
Order Info
Grades PreK+.
Specifications
Specifications
| Grade Level | Early Childhood, Elementary, Intermediate - Middle School, High School |
| Grade | Pre-K to 12 |
| For Use With (Equipment) | Whiteboards, charts, maps and more |
| Product Type | Hand Pointers |
| Includes | One of each red, green and blue, metal hangers |
| Quantity | 3/Pk. |
| For Use With (Application) | Encourages attention and participation |
| Subject | Safety and Training Materials |
| Length (English) | 24 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
