Learn More
Description
- Active ingredient: 75% Isopropyl Alcohol.
- Formulated to meet World Health Organization (WHO) and FDA requirements for effectiveness.
- Manufactured in an ISO 9001:2015 accredited, cGMP, and FDA registered facility.
- FDA compliant labelling, safety data sheet and certificate of analysis available 24/7 on the website.
Specifications
Specifications
| Product Type | Hand Sterilizer/Disinfectant |
| Color | Colorless |
| Form | Gel |
| Packaging | Cubitainer™ |
| Volume (English) | 5.3 gal. |
| Volume (Metric) | 20 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
