Learn More
SUPPRESS™ Hand Sanitizer
Description
- Kills 99.9% of germs
- Contains 75% Alcohol
- Refreshing Gel
- Fragrance-Free
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Color | Clear |
| Form | Gel |
| Composition | Alcohol |
| For Use With (Application) | Kills 99.9% of Germs |
| Packaging | Pump Bottle |
| Quantity | 24/Cs. |
| Volume (English) | 16.9 oz. |
| Volume (Metric) | 500 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.