Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Hand Sanitizer Dispenser
SCI_ED

Catalog No. S81427 Shop All Diversified Spaces Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S81427 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81427 Supplier Diversified Spaces™ Supplier No. 260002

missing translation for 'validMainframeMsg'

A motion-activated, touchless gel dispenser that provides clean, accessible hand sanitization. It comes with a refillable, 1000 mL capacity plastic bottle (hand sanitizer is not included).

  • 1000 mL Refillable Plastic Bottle Included
  • Hand Sanitizer Gel is Not Included
  • Hands-free, Touchless, Motion Activated Design
  • Requires 4 x C Batteries
  • Universal Gel Dispenser
  • Works with Standard Hand Sanitizer Gels

Specifications

Product Type Automatic Dispenser
Color White
Depth (English) 5.44 in.
Length (Metric) 0.14 m
Width (English) 5.44 in.
Width (Metric) 13.82 cm
Height (English) 11.22 in.
Height (Metric) 0.28 m
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top and Front
Capacity (Metric) 1000 mL
For Use With (Equipment) Hand Sanitizer Stand
Includes Dispenser Only, Refill Bottle
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.