Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Hand Sanitizer Stand
SCI_ED

Catalog No. S81426 Shop All Diversified Spaces Products
Change view
Click to view available options
Mounting:
Freestanding
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
S81426 Freestanding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81426 Supplier Diversified Spaces™ Supplier No. 260001

missing translation for 'validMainframeMsg'

This stand includes a universal mounting plate that fits most dispensers, and can be mounted either with theft resistant screws or by two-sided tape (not included). It is suitable for indoor and outdoor use, with a durable powder-coated base and mounting plate to withstand the elements.

  • Easy to Assemble
  • Heavyweight, Free-standing Design
  • Indoor/Outdoor Stand
  • Powercoated Base
  • Universal Mounting Plate with Theft Resistent Screws or Double-sided Tape (not included)

Specifications

Product Type Dispenser Stand
Color Black, Gray
Length (Metric) 0.3 m
Width (English) 15.75 in.
Width (Metric) 0.4 m
Height (English) 49.5 in.
Height (Metric) 1.26 m
Holds Hand Sanitizer
Material Powder-coated Steel
Mounting Freestanding
No. of Compartments 1
Product Style Open Top and Front
For Use With (Equipment) Hand Sanitizer Dispenser
Includes Stand Only
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.