Learn More
Description
- Durable, non-linting wipes
- Kills more than 99.99% of most common germs that may cause illness
- Removes light soils and dirt from hands
- Moisturizers keep skin soft
- Alcohol-free formulation
Specifications
Specifications
| Product Type | Sanitizing Wipe |
| Length (English) | 5.75 in. |
| Length (Metric) | 14.6 cm |
| Width (English) | 7 in. |
| Width (Metric) | 17.8 cm |
| Material | Non-woven Polypropylene |
| Size | 100 Canister |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
