Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Hand Sanitizing Wipes, Canister
SDP

Catalog No. p-7145696 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Size:
100 Canister
270 count
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-043-814 100 Canister
19-043-815 270 count
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-043-814 Supplier Gojo Industries Inc Supplier No. 911112
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable and non-linting hand sanitizing wipes remove light soils and dirt from hands.

  • Durable, non-linting wipes
  • Kills more than 99.99% of most common germs that may cause illness
  • Removes light soils and dirt from hands
  • Moisturizers keep skin soft
  • Alcohol-free formulation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sanitizing Wipe
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Width (English) 7 in.
Width (Metric) 17.8 cm
Material Non-woven Polypropylene
Size 100 Canister
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.