Learn More
Description
- Hand Sanitizer Wipes
- Alcohol Formula
- Fragrance Free
- 80 Count
- Durable
- Non-Linting Wipes
Specifications
Specifications
| Product Type | Hand Sanitizing Wipe |
| Length (English) | 6 in. |
| Length (Metric) | 15.2 cm |
| Width (English) | 7 in. |
| Width (Metric) | 17.8 cm |
| For Use With (Application) | Hand Sanitizing Wipe |
| Packaging Quantity | 80 Wipes |
| Saturation Solution | Ethyl Alcohol |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
