Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Scraper, 3 in, Polypropylene, Blue, 1 ea

Catalog No. 501909443
Encompass

This scraper is designed for various cleaning tasks, featuring a stiff polypropylene blade for effective removal of debris. Its straight blade is suitable for general-purpose scraping applications.

  • Stiff flexibility
  • Straight blade type
  • Polypropylene blade material
  • Blue color
  • Non-conductive
  • Blade length: 0.75 in
  • Blade width: 3 in
  • Overall length: 7.8 in
  • Blade thickness: 0.75 in

Catalog No. 50-190-9443 Supplier MSC Supplier No. 47180088
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This scraper is designed for various cleaning tasks, featuring a stiff polypropylene blade for effective removal of debris. Its straight blade is suitable for general-purpose scraping applications.

  • Stiff flexibility
  • Straight blade type
  • Polypropylene blade material
  • Blue color
  • Non-conductive
  • Blade length: 0.75 in
  • Blade width: 3 in
  • Overall length: 7.8 in
  • Blade thickness: 0.75 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.