Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian™ 8B1532 Butyl Long Glove Box Gloves, Hand Specific, 8 in. Port
SDP

Catalog No. 19321163
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
9.75
10.5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-321-163 10.5
19-321-162 9.75
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-321-163 Supplier Guardian™ Supplier No. 11510
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hand specific, 15 mil thick butyl gloves are manufactured with a unique solution-dipped process. Used in laboratories via dry box or isolator ports, gurney access ports, and exterior long reach protection equipment.

  • Butyl, 32 in. length
  • Manufactured with a unique solution-dipped process
  • Sold per pair
  • ASTM F739-85
  • Hand specific left/right
  • 15 mil thick
  • Smooth finish
  • 8 in. port size
  • Made in the USA

Specifications

ASTM F739 Yes
Certifications/Compliance (Europe) CE
Color Black
Hand Specific
Latex Free Yes
Material Butyl
Product Type Dry Box, Isolator Gloves
Size 10.5
Sterility Non-sterile
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
For Use With (Application) Laboratories via dry box or isolator ports, gurney access ports and exterior long reach protection equipment
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001
Model 11510
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Series 8B1532
Length (English) 32 in.
Length (Metric) 81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.