Learn More
Justrite™ Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks
Shop All Justrite Safety Group ProductsDescription
- Wheels: 8 x 1.75in
- Axel size is 15.75 x 0.5in.
- For gas cylinder hand truck model 35000
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Specifications
| Type | Replacement wheel and axel |
| Description | Semi-Pneumatic Wheels and Axle Set |
| Diameter (English) | 8 in. |
| For Use With (Equipment) | Single Gas Cylinder Hand Trucks |
| Weight (English) | 4 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.