Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HeatPax™ Hand Warmers

Catalog No. 19520483 Shop All Occunomix International Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Quantity:
8 Packs, 5 Pairs Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-520-483 8 Packs, 5 Pairs Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-520-483 Supplier HeatPax™ Supplier No. 110080D
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HeatPax™ Hand Warmers are air activated and provide instant warmth.

Specifications

Disposable Single-use
Temperature (English) Max. 130°F
Temperature (Metric) Max 54°C
Quantity 8 Packs, 5 Pairs Each
Length (English) 6.63 in.
Length (Metric) 16.84 cm
Width (English) 4.42 in.
Width (Metric) 11.23 cm
Weight (English) 0.14 lb
Weight (Metric) 0.064 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.