Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Handheld Refractometer, 0 to 60% Urea

Catalog No. 14127333
Change view
Click to view available options
Length (English):
5.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14-127-333 5.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-333 Supplier Heathrow Scientific Supplier No. 43071
Add to Cart
Add to Cart

General Purpose and Industrial Chemical Handheld Refractometers

  • Protective Grip: The rubber grip reduces hand slipping and guards against user's hand heat to maintain accuracy
  • Tool-Free Calibration: Tools not required with our patented 'Zero-Ring' calibration (non ATC units only)
  • Accurate and Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
  • Quick Results: High quality optical glass prism and all-metal housing design allows the sample and prism to reach temperature equilibrium quickly
  • Calibration: 20°C (68°F) using distilled water in equilibrium

Specifications

Type Refractometer
Scale Range 0 to 60%
Model URX-60
Accuracy ±0.5%
Resolution 0.50%
Scale Type Urea
Length (English) 5.7 in.
Length (Metric) 145 mm
Temperature Compensation No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.